• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,453)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,722)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,528)
  • Welding(1,013)
  • New Products
  • Hand tools(25,212)
  • Portable power tools(1,513)
  • Pneumatic tools(193)
  • Miscellaneous tools(119)
  • Measuring and monitoring(2,420)
  • Special tools(3,201)
See Tools & Metrology
  • Screwdrivers(1,309)
  • Clamping tools(16,743)
  • Pliers, vices, clamps(2,303)
  • Saws, cutters, files(2,685)
  • Extractors(443)
  • Storage(1,847)
  • Hammers, impact tools(1,191)
See Hand tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Hand tools
  4. Saws, cutters, files
  5. Cutter
  6. Scissors
  7. "ROEBUCK BU95 8"" 210MM INDUSTRIAL SCISSORS"

"ROEBUCK BU95 8"" 210MM INDUSTRIAL SCISSORS"

Industrial shears scissors

See technical information

References

Roebuck:BU95-210
Rubix:012696
brand logo
brand logo

Product details : "ROEBUCK BU95 8"" 210MM INDUSTRIAL SCISSORS"


Straight shanks.

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 32.83 excl. VAT
/ Each
£ 39.40 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

"THOMASWILK 1920NP 8"" 203MM NICKLE PLATED SIDEBENT SHEARS"FACOM HEAVY DUTY SCISSORS 841A.9"THOMASWILK 3119CP 8"" 203MM CHROME PLATED SIDEBENT SHEARS"DRAPER 18299 GARDEN SCISSORS TWIN PACK"WHITELEY 1913NP 4.5"" 114MM NICKLE PLATED DRAPERS SCISSORS""THOMASWILK 3119CP 8"" 203MM LEFT HAND CHROME PLATED SIDEBENT SHEARS"MARTOR 564001 SECUMAX SCISSORS MEDIUM"WHITELEY 1961CP 8"" 203MM CHROME PLATED CUTTING OUT SCISSORS"DRAPER 56791 230V CIRCULAR SAW 1300W"THOMASWILK 3700T 10"" 254MM COMPOSITE MATERIAL SHEARS"DRAPER 70212 M/CYCLE SCISSOR LIFT 135KG"THOMASWILK 3119CP 9"" 229MM CHROME PLATED SIDEBENT SHEARS"DRAPER 67835 5PC SCISSOR SET"THOMASWILK 3120CP 8"" 203MM CHROME PLATED SERRATED SIDEBENT SHEARS""ROEBUCK BU94 8"" 203MM SIDEBENT SHEARS"
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap