References
Draper:70212
Rubix:382A6097
Manufacturer :70212
EAN:5059482015533




Product details : DRAPER 70212 M/CYCLE SCISSOR LIFT 135KG
This hydraulic motorcycle scissor lift is suitable for lifting lighter motorcycles, mopeds or scooters, sport or dirt bikes up to a weight of 135kg. Designed with the health and safety of the mechanic in mind, the lift can be used by motorcycle enthusiasts and workshop professionals. It has a foot operated lever-style pedal, and the scissor style lifting action is powered by a hydraulic pump. With a minimum height of 340mm, there are four preset locking height positions: 475, 635, 755 and 865mm. A rubber platform mat prevents slippage and damage to the underside of the vehicle while the lift is in operation, and the wide platform ensures secure lifting. The lift also has a recess area within the table to assist with fluid/oil draining.
Technical specifications
Attributes
| Length | 455 mm |
|---|---|
| Blade length | 410 mm |
Show UNSPSC/ECL@SS
£ 354.38 excl. VAT
/ Each
£ 425.26 incl. VAT
- Delivery usually within ( 7 ) days
