NORBAR 120115 TW 5R-N 3/4IN SQ. DR. N.M/LBF.FT


Industrial Torque Wrenches Adjustable - New Generation

References
norbar torque tools:120115
rubix:212A3484
ean:5060207566315
brand logo
brand logo

Product details : NORBAR 120115 TW 5R-N 3/4IN SQ. DR. N.M/LBF.FT


A long-time customer favourite re-engineered to be more compactable, robust and easy to use. Ideal for heavy duty applications. Push-through ratchet allows two direction torqueing. Robust construction gives accurate results to ±4% even in arduous working conditions. Tool is supplied with a Declaration of Conformance which meets the requirements of ISO 6789-1:2017. Can be split and packed in two parts for a smaller, easier to transport tool. Unique profiled cam and reaction plate - gives much clearer torque signal and the large break angle greatly reduces the possibility of over-torqueing. Designed for cost-effective servicing. New handle - more comfortable and guides operator's hand to correct position. Easy to read scale is shielded from dust, dirt and spray. Easy to set accurately.
(Setting tool included except 5AR-N & 6R-N).

Technical specifications


Attributes
No attributes to display for this product
£ 666.70 excl. VAT
/ Each
£ 800.04 incl. VAT
  • In stock: Next day delivery