TF-SE Torcofix Torque Wrench
Tightening torque, minimum | 5 N.m |
---|---|
Tightening torque, maximum | 25 N.m |
Length | 261.5 mm |
Tightening torque, minimum | 5 N.m |
---|---|
Tightening torque, maximum | 25 N.m |
Length | 261.5 mm |
Fixation | 9 x 12 mm |
Type | Torque Wrench |
Usually arrives within 14 working days