ROEBUCK 8787572 1/2DR TORQUE WRENCH 40-200NM/30-150LBFT
Torque wrench with fixed ratchet
See technical informationSee documentsReferences
Roebuck:8787572
Rubix:80371655
EAN:3660338519017


Technical specifications
| Tightening torque, minimum | 40 N.m |
|---|---|
| Tightening torque, maximum | 200 N.m |
| Square drive adapter | 1/2 '' |
Documents
Product details : ROEBUCK 8787572 1/2DR TORQUE WRENCH 40-200NM/30-150LBFT
Standard: ISO 6789:2017
Easy to use wrench, equipped with an adjustable vernier scale.
Rapid, accurate adjustment.
Wrench ref.
8787571 comes with a 3/8" adaptor Comes supplied in a sturdy storage case.
Easy to use wrench, equipped with an adjustable vernier scale.
Rapid, accurate adjustment.
Wrench ref.
8787571 comes with a 3/8" adaptor Comes supplied in a sturdy storage case.
Technical specifications
Attributes
| Tightening torque, minimum | 40 N.m |
|---|---|
| Tightening torque, maximum | 200 N.m |
| Square drive adapter | 1/2 '' |
| Length | 459 mm |
| Type | torque wrench |
Show UNSPSC/ECL@SS
£ 150.48 excl. VAT
/ Each
£ 180.58 incl. VAT
- In stock: Next day delivery