References
Facom:S.306-100R
Rubix:1240809
EAN:3148517326071


Technical specifications
| Tightening torque, minimum | 20 N.m |
|---|---|
| Tightening torque, maximum | 100 N.m |
| Square drive adapter | 1/2 in. '' |
Product details : FACOM TORQ WREN S.306-100R
S.306R - Trigger keys - attachment 20 x 7 mm
- Factory accuracy ± 2%.
-Reliability of mechanism 50 000 cycles (keys --> 200 N.m).
-Possible use with accessories attachment 20 x 7 mm.
-One-way wrenches can be used when loosening by reversing the tips.
Numbered wrenches supplied with ISO 6789 calibration certificate.
-Keys supplied in protective plastic tube.
NF EN ISO 6789, ISO 6789, DIN EN ISO 6789 Type II class A.
- Factory accuracy ± 2%.
-Reliability of mechanism 50 000 cycles (keys --> 200 N.m).
-Possible use with accessories attachment 20 x 7 mm.
-One-way wrenches can be used when loosening by reversing the tips.
Numbered wrenches supplied with ISO 6789 calibration certificate.
-Keys supplied in protective plastic tube.
NF EN ISO 6789, ISO 6789, DIN EN ISO 6789 Type II class A.
Technical specifications
Attributes
| Logistic Weight | 1040 g |
|---|---|
| Packaged dimensions (D x W x H) | 470x62x62 mm |
| Package weight | 1147 g |
| Tightening torque, minimum | 20 N.m |
| Tightening torque, maximum | 100 N.m |
| Square drive adapter | 1/2 in. '' |
| Length | 420 mm |
| Weight | 1.04 kg |
| Fixation | 20 x 7 mm |
| Standard | ISO 6789 |
| Type | trigger key |
Show UNSPSC/ECL@SS
£ 621.03 excl. VAT
/ Each
£ 745.24 incl. VAT
- Delivery usually within ( 14 ) days