Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE FLOW REG METER-IN 8MM-G1/8IN 853013
MECALINE FLOW REG METER-IN 8MM-G1/8IN 853013
INFLOW MALE PARALLEL FLOW REGULATOR
References
mecaline:
853013
rubix:
216A3122
ean:
3660338092008
Technical specifications
Material
Polymer Body
Connection 1
G1/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE FLOW REG METER-IN 8MM-G1/8IN 853013
Material: Polymer Body. Pression range: 0.1...9 Bar. Temperature range : -10°C...+80°C
Technical specifications
Attributes
Material
Polymer Body
Connection 1
G1/8
Connection 2
8
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.13
excl. VAT
/
Each
£
6.16
incl. VAT
In stock: Next day delivery
Select variants (16)
Add to cart
Check our products from related categories
FESTO 164981 PUSH-IN L-FITTING QSL-1/4-12
AVENTICS 1823373075
SMC KQK10-02S 45DEG MALE ELBOW 10MM-R 1/4
SMC KQ2UD06-08A FITTING I 6 TUBE I 8 TUBE
FESTO 186181 PUSH-IN Y-FITTING QSY-G1/4-6
FESTO 132918 PUSH-IN FITTING QSM-M5-6-I-R-100
SMC KQ2H08-G02N ONE-TOUCH FITTING
FESTO 130687 PUSH-IN CONNECTOR QS-6-100
FESTO 153052 PUSH-IN L-FITTING QSL-3/8-10
SMC KQ2E06-03A BRASS FITTING 3/8 THREAD I 6 TUBE
FESTO 186275 PUSH-IN T-FITTING QSMTL-G1/8-6
FESTO 8030242 T-FITTING NPFC-T-R14-2G14-MFF
SMC KQ2ZD08-04AS BRASS FITTING 1/2 MALE THREAD I 8 TUBE
LEGRIS 6612 25 00 45DEG EQUAL ELBOW D25
FESTO 162865 PUSH-IN FITTING CRQS-1/4-10