References
Stahlwille:03070010
Rubix:80182118
EAN:4018754006502




Technical specifications
| Square drive adapter | 1/2' '' |
|---|---|
| Length | 60 mm |
| Imprint | hex / allen |
Documents
Product details : STAHLWILLE 03070010 10MM INHEX SKT + GUIDE 1/2DR
Screwdriver insert 1/2
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23x23x60 mm |
|---|---|
| Logistic Weight | 95 g |
| Square drive adapter | 1/2' '' |
| Length | 60 mm |
| Imprint | hex / allen |
| Imprint size | 10 mm |
| Model | 54ic |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 16.30 excl. VAT
/ Each
£ 19.56 incl. VAT
- Usually arrives within 14 working days