Socket wrench-screwdriver hex-IN 20
Square drive adapter | 1/4 '' |
---|---|
Length | 28 mm |
Imprint size | 2,5 mm |
Logistic Weight | 10 g |
---|---|
Square drive adapter | 1/4 '' |
Length | 28 mm |
Imprint size | 2,5 mm |
Model | IN 20 2,5 |
Imprint | Hex / Allen |
Finishing | Chromed |
Usually arrives within 14 working days