Screwdriver Bit Socket
Square drive adapter | 1/2 '' |
---|---|
Length | 60 mm |
Imprint size | M14 |
Logistics dimensions (L x W x H) | 24x24x60 mm |
---|---|
Logistic Weight | 126 g |
Square drive adapter | 1/2 '' |
Length | 60 mm |
Imprint size | M14 |
Imprint | Pozidriv |
Finishing | Chromed |
Usually arrives within 14 working days