44 Series INHEX Sockets
Square drive adapter | 1/4 '' |
---|---|
Length | 55 mm |
Imprint size | 3 mm |
Logistics dimensions (L x W x H) | 11x11x55 mm |
---|---|
Logistic Weight | 14 g |
Square drive adapter | 1/4 '' |
Length | 55 mm |
Imprint size | 3 mm |
Model | 44 |
Imprint | Hex / Allen |
Finishing | Chromed |
Usually arrives within 14 working days