PFERD INTERIOR BRUSHES WITH THREAD 10MM M6 43679011


Steel brush Pferd Tools

References
pferd tools:43679011
rubix:2587351
ean:4007220659571
PFERD Tube brush IBU 1080/M6 ST 0,15
brand logo
Technical specifications
Length120 mm

Product details : PFERD INTERIOR BRUSHES WITH THREAD 10MM M6 43679011


Developed for use with low rotational speeds of up to 1,000 RPM-Particularly suitable for the deburring and cleaning of pipes, threads, coupling sleeves and cylinders. In addition to the thread, tube brushes up to 20 mm have a shank allowing them to be clamped into 6 mm collets. Tube brushes with 3/8 threads are also equipped with a shank of 10 mm.

Technical specifications


Attributes
Length120 mm
Show UNSPSC/ECL@SS
£ 6.23 excl. VAT
/ Each
£ 7.48 incl. VAT
  • In stock: Next day delivery