Roller Bearing
Inner diameter | 180 mm |
---|---|
Outer diameter | 250 mm |
Width | 47 mm |
Inner diameter | 180 mm |
---|---|
Outer diameter | 250 mm |
Width | 47 mm |
Cage | Steel |
Basic static load, axial - C0a | 786000 N |
Basic dynamic load, axial - Ca | 87200 N |
Usually arrives within 14 working days