References
Timken:46780/46720
Rubix:100A5943
EAN:0053893664606




Technical specifications
| Inner diameter | 158.75 mm |
|---|---|
| Outer diameter | 225.425 mm |
| Width | 41.275 mm |
Product details : TIMKEN 46780-99401 TAPERED ROLLER BEARING
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts as the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Inner diameter | 158.75 mm |
|---|---|
| Outer diameter | 225.425 mm |
| Width | 41.275 mm |
| Material | stamped steel (cage) |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 634.99 excl. VAT
/ Each
£ 761.99 incl. VAT
- Delivery usually within ( 7 ) days