Inner ring of a tapered roller bearing
Inner diameter | 88.9 mm |
---|---|
Outer diameter | 161.925 mm |
Width | 52.388 mm |
Packaged dimensions (D x W x H) | 154,432x154,432x68,072 mm |
---|---|
Package weight | 2374,1 g |
Inner diameter | 88.9 mm |
Outer diameter | 161.925 mm |
Width | 52.388 mm |
Material | stamped steel (cage) |
Cage | steel |
Usually arrives within 14 working days