Inner ring
Inner diameter | 140 mm |
---|---|
Outer diameter | 155 mm |
Width | 35 mm |
Logistics dimensions (L x W x H) | 35x155x155 mm |
---|---|
Logistic Weight | 913 g |
Inner diameter | 140 mm |
Outer diameter | 155 mm |
Width | 35 mm |
Bearing Clearance | cn |
Series | ir..-egs |
Usually arrives within 14 working days