TIMKEN 95925-20024 TAPERED ROLLER BEARING CUP


Tapered Roller Bearing

References
timken:95925
rubix:105A4901
ean:0053893453194
brand logo
brand logo
Technical specifications
Inner diameter217.9 mm
Outer diameter234.5 mm
Width49.213 mm
See all Specifications

Product details : TIMKEN 95925-20024 TAPERED ROLLER BEARING CUP


This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.

Technical specifications


Attributes
Inner diameter217.9 mm
Outer diameter234.5 mm
Width49.213 mm
Series95000
Show UNSPSC/ECL@SS
£ 359.99 excl. VAT
/ Each
£ 431.99 incl. VAT
  • Usually arrives within 14 working days