References
NTN:RNA4826
Rubix:205A7409
EAN:4547359171051



Product details : NTN RNA4826 NEEDLE ROLLER BEARING
Needle roller bearing, machined-ring, without inner ring, double-side ribs, lubrication hole
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 165x165x35 mm |
|---|---|
| Logistic Weight | 1030 g |
| Inner diameter | 195 mm |
| Outer diameter | 225 mm |
| Width | 45 mm |
| Series | na4800 |
| Material | steel |
| Cage | steel |
| Number of rows | 1 |
| Basic static load, radial - C0r | 540000 N |
| Basic dynamic load, radial - Cr | 195000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 168.34 excl. VAT
/ Each
£ 202.01 incl. VAT
- Delivery usually within ( 3 ) days
