Inner ring
Inner diameter | 10 mm |
---|---|
Outer diameter | 13 mm |
Width | 12.5 mm |
Logistics dimensions (L x W x H) | 13x13x13 mm |
---|---|
Logistic Weight | 5 g |
Inner diameter | 10 mm |
Outer diameter | 13 mm |
Width | 12.5 mm |
Bearing Clearance | cn |
Series | lr |
Usually arrives within 14 working days