INA IR50X55X25-XL INNER RING

Inner ring

See technical information

References

INA:IR50X55X25-XL
Rubix:101A8072
Manufacturer :0000226080000
EAN:4012802044478
brand logo

Technical specifications

Inner diameter50 mm
Outer diameter55 mm
Width25 mm
See all Specifications

Product details : INA IR50X55X25-XL INNER RING


Inner ring IR..-XL, cylindrical

Strengths

The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.

Applications

Used on cages, sockets and needle bearings.

Technical specifications


Attributes
Inner diameter50 mm
Outer diameter55 mm
Width25 mm
Bearing Clearancecn
£ 34.87 excl. VAT
/ Each
£ 41.84 incl. VAT
  • Delivery usually within ( 7 ) days