References
INA:IR22X28X17-XL
Rubix:101A7804
Manufacturer :0000214400000
EAN:4012802968699

Product details : INA IR22X28X17-XL NEEDLE BEARING INNER IR22X28X17
Inner ring IR..-XL, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
| Inner diameter | 22 mm |
|---|---|
| Outer diameter | 28 mm |
| Width | 17 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 81.65 excl. VAT
/ 5 pieces
£ 97.98 incl. VAT
- Delivery usually within ( 7 ) days
