TIMKEN 596-20024 TAPERED ROLLER BEARING CONE
Tapered Roller Bearing
See technical informationSee documentsReferences
Timken:596
Rubix:397A6216
EAN:0053893067919




Technical specifications
| Inner diameter | 85.725 mm |
|---|---|
| Outer diameter | 147.638 mm |
| Width | 36.322 mm |
Documents
Product details : TIMKEN 596-20024 TAPERED ROLLER BEARING CONE
The most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Inner diameter | 85.725 mm |
|---|---|
| Outer diameter | 147.638 mm |
| Width | 36.322 mm |
| Bearing Clearance | cn |
| Weight | 1.83 kg |
| Precision | abma class 2 |
| Bore | 85,725 mm |
Show UNSPSC/ECL@SS
£ 120.70 excl. VAT
/ Each
£ 144.84 incl. VAT
- Delivery usually within ( 7 ) days