Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Needle roller bearings
Inner race
INA IR60X70X28-XL NEEDLE BEARING INNER IR60X70X28
INA IR60X70X28-XL NEEDLE BEARING INNER IR60X70X28
Inner ring
References
ina:
IR60X70X28-XL
rubix:
101A8164
manufacturer :
0000229850000
ean:
4012802712360
Technical specifications
Inner diameter
60
mm
Outer diameter
70
mm
Width
28
mm
See all Specifications
Product details
Technical specifications
Product details : INA IR60X70X28-XL NEEDLE BEARING INNER IR60X70X28
Inner ring IR..-XL, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
Inner diameter
60
mm
Outer diameter
70
mm
Width
28
mm
Bearing Clearance
cn
Series
ir..-xl
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
61.28
excl. VAT
/
Each
£
73.54
incl. VAT
In stock: Next day delivery
Select variants (275)
Add to cart
Create PDF from product
Check our products from related categories
TIMKEN 570-20024 TAPERED ROLLER BEARING CONE
SKF NEEDLE BEARING INNER IR 85X95X36
TIMKEN 74500-20024 TAPERED ROLLER BEARING CONE
TIMKEN 14124-20024 TAPERED ROLLER BEARING CONE
TIMKEN 23685-20024 TAPERED ROLLER BEARING CONE
SKF NEEDLE BEARING INNER IR 32X40X36
TIMKEN 53387X-20024 TAPERED ROLLER BEARING CUP
TIMKEN 394YD-20024 TAPERED ROLLER BEARING DOUBLE CUP
TIMKEN 3659-20016 TAPERED ROLLER BEARING CONE
INA IR17X22X13-XL NEEDLE BEARING INNER IR17X22X13
TIMKEN LM806349C-20400 TAPERED ROLLER BEARING CONE
TIMKEN LM328410-30000 PRECISION TAPERED ROLLER BEARING CUP
INA IR20X25X30-XL NEEDLE BEARING INNER IR20X25X30
INA IR35X40X20-XL NEEDLE BEARING INNER IR35X40X20
INA IR29X32X13-XL INNER RINGWITH SLIDEWAY