References
SKF:IR 70X80X54
Rubix:102A1070
Manufacturer :9777
EAN:7316577127358

Product details : SKF NEEDLE BEARING INNER IR 70X80X54
Roller bearing Needle radial Needle roller bearing incl. matched sets and cylindrical roller bearings Track rollers N/A
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 54x80x80 mm |
|---|---|
| Logistic Weight | 487 g |
| Inner diameter | 70 mm |
| Outer diameter | 80 mm |
| Width | 54 mm |
| Bearing Clearance | cn |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 75.75 excl. VAT
/ Each
£ 90.90 incl. VAT
- Delivery usually within ( 3 ) days
