INA IR100X115X40-XL NEEDLE BEARING INNER IR100X115X40
Inner ring
See technical informationSee documentsReferences
INA:IR100X115X40-XL
Rubix:102A1926
Manufacturer :0000237600000
EAN:4012802094817

Documents
Product details : INA IR100X115X40-XL NEEDLE BEARING INNER IR100X115X40
Inner ring IR..-XL, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
| Inner diameter | 100 mm |
|---|---|
| Outer diameter | 115 mm |
| Width | 40 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 190.52 excl. VAT
/ Each
£ 228.62 incl. VAT
- Delivery usually within ( 7 ) days
