Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Needle roller bearings
Inner race
TIMKEN 42350-70000 TAPERED ROLLER BEARING CONE
TIMKEN 42350-70000 TAPERED ROLLER BEARING CONE
Tapered Roller Bearing
References
timken:
42350
rubix:
133A1112
ean:
0053893283807
Technical specifications
Inner diameter
88.9
mm
Outer diameter
148.43
mm
Width
28.575
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TIMKEN 42350-70000 TAPERED ROLLER BEARING CONE
The most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
Inner diameter
88.9
mm
Outer diameter
148.43
mm
Width
28.575
mm
Series
42000
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
143.42
excl. VAT
/
Each
£
172.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
TIMKEN 25583-20024 TAPERED ROLLER BEARING CONE
INA IR20X25X20,5-XL NEEDLE BEARING INNER IR20X25X20,5
TIMKEN 27680-20024 TAPERED ROLLER BEARING CONE
INA NEEDLE BEARING INNER IR12X15X16-XL
TIMKEN 4520-20024 TAPERED ROLLER BEARING CUP
INA IR28X32X20-XL NEEDLE BEARING INNER IR28X32X20
TIMKEN 65320-20024 TAPERED ROLLER BEARING CUP
INA IR35X42X205-XL INNER RINGWITH SLIDEWAY
INA IR70X80X54-XL NEEDLE BEARING INNER IR70X80X54
TIMKEN 33225-20024 TAPERED ROLLER BEARING CONE
TIMKEN 755-20024 TAPERED ROLLER BEARING CONE
SKF NEEDLE BEARING INNER IR 50X58X22
TIMKEN 3875-20024 TAPERED ROLLER BEARING CONE
TIMKEN LM328410-30000 PRECISION TAPERED ROLLER BEARING CUP
TIMKEN 42381-20024 TAPERED ROLLER BEARING CONE