References
INA:LR7X10X10,5
Rubix:229A1313
Manufacturer :0000596170000
EAN:4012802714203

Product details : INA LR7X10X10,5 INNER RING
Inner ring LR, cylindrical
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 11x10x10 mm |
|---|---|
| Logistic Weight | 3 g |
| Inner diameter | 7 mm |
| Outer diameter | 10 mm |
| Width | 10.5 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 56.70 excl. VAT
/ 10 pieces
£ 68.04 incl. VAT
- Delivery usually within ( 7 ) days
