INA IR8X12X12,5-XL NEEDLE BEARING INNER IR8X12X12,5


Inner ring

References
ina:IR8X12X12,5-XL
rubix:45032471
manufacturer :0000202650000
ean:4012802431285
brand logo
brand logo
Technical specifications
Inner diameter8 mm
Outer diameter12 mm
Width12.5 mm
See all Specifications

Product details : INA IR8X12X12,5-XL NEEDLE BEARING INNER IR8X12X12,5


Inner ring IR..-XL, cylindrical

Strengths

The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.

Applications

Used on cages, sockets and needle bearings.

Technical specifications


Attributes
Inner diameter8 mm
Outer diameter12 mm
Width12.5 mm
Bearing Clearancecn
Seriesir..-xl
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days