INA IR38X43X30-XL NEEDLE BEARING INNER IR38X43X30


Inner ring

References
ina:IR38X43X30-XL
rubix:101A8063
manufacturer :0000222250000
ean:4012802094886
brand logo
brand logo
Technical specifications
Inner diameter38 mm
Outer diameter43 mm
Width30 mm
See all Specifications

Product details : INA IR38X43X30-XL NEEDLE BEARING INNER IR38X43X30


Inner ring IR..-XL, cylindrical

Strengths

The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.

Applications

Used on cages, sockets and needle bearings.

Technical specifications


Attributes
Inner diameter38 mm
Outer diameter43 mm
Width30 mm
Bearing Clearancecn
Seriesir..-xl
Show UNSPSC/ECL@SS
£ 39.88 excl. VAT
/ Each
£ 47.86 incl. VAT
  • Usually arrives within 14 working days