Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Needle roller bearings
Inner race
INA IR17X22X23-XL NEEDLE BEARING INNER IR17X22X23
INA IR17X22X23-XL NEEDLE BEARING INNER IR17X22X23
Inner ring
References
ina:
IR17X22X23-XL
rubix:
102A2425
manufacturer :
0000211640000
ean:
4012802421026
Technical specifications
Inner diameter
17
mm
Outer diameter
22
mm
Width
23
mm
See all Specifications
Product details
Technical specifications
Product details : INA IR17X22X23-XL NEEDLE BEARING INNER IR17X22X23
Inner ring IR..-XL, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
Inner diameter
17
mm
Outer diameter
22
mm
Width
23
mm
Bearing Clearance
cn
Series
ir..-xl
Material
chrome steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.55
excl. VAT
/
Each
£
25.86
incl. VAT
In stock: Next day delivery
Select variants (275)
Add to cart
Create PDF from product
Check our products from related categories
TIMKEN NA67885SW-20024 TAPERED ROLLER BEARING CONE
INA NEEDLE BEARING INNER IR35X42X23-IS1-OF-XL
TIMKEN 3324-20024 TAPERED ROLLER BEARING CUP
INA IR12X16X22-XL NEEDLE BEARING INNER IR12X16X22
SKF IR 180X195X45 INNER RING
TIMKEN LM501349-30000 TAPERED ROLLER BEARING CONE
TIMKEN 45221-20024 TAPERED ROLLER BEARING CUP
SKF IR 50X58X40 INNER RING
TIMKEN 21BA-40000 TAPERED ROLLERS AND CAGE
TIMKEN 48290-20024 TAPERED ROLLER BEARING CONE
TIMKEN 18685-20024 TAPERED ROLLER BEARING CONE
TIMKEN 67921D-20359 TAPERED ROLLER BEARING DOUBLE CUP
TIMKEN LL205410B-20024 TAPERED ROLLER BEARING FLANGED CUP
TIMKEN LM718910-20024 TAPERED ROLLER BEARING CUP
TIMKEN 42585-20024 TAPERED ROLLER BEARING CUP