INA IR33X37X13-XL INNER RING

Inner ring

See technical information

References

INA:IR33X37X13-XL
Rubix:102A2480
Manufacturer :0000201760000
EAN:4012802710939
brand logo

Technical specifications

Inner diameter33 mm
Outer diameter37 mm
Width13 mm
See all Specifications

Product details : INA IR33X37X13-XL INNER RING


Inner ring IR..-XL, cylindrical

Strengths

The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.

Applications

Used on cages, sockets and needle bearings.

Technical specifications


Attributes
Inner diameter33 mm
Outer diameter37 mm
Width13 mm
Bearing Clearancecn
£ 77.00 excl. VAT
/ 5 pieces
£ 92.40 incl. VAT
  • Usually arrives within 14 working days