SKF GEP100FS SPHERICAL PLAIN BEARING
Spherical plain bearing maintenance-free SKF
See technical informationReferences
SKF:GEP 100 FS
Rubix:211A4079
EAN:7316571132853

Product details : SKF GEP100FS SPHERICAL PLAIN BEARING
Radial spherical radial spherical plain bearings none
Technical specifications
Attributes
| Logistic Weight | 4510 g |
|---|---|
| Inner diameter | 100 mm |
| Outer diameter | 150 mm |
| Width | 71 mm |
| Bearing Clearance | cn |
| Material | steel+liner |
Show UNSPSC/ECL@SS
£ 2,398.89 excl. VAT
/ Each
£ 2,878.67 incl. VAT
- Usually arrives within 14 working days
