TIMKEN 1729-20024 TAPERED ROLLER BEARING CUP
Timken Tapered Roller Bearing 1700
See technical informationReferences
Timken:1729
Rubix:105A2954
EAN:0053893104614




Technical specifications
| Inner diameter | 23.81 mm |
|---|---|
| Outer diameter | 56.896 mm |
| Width | 19.37 mm |
Product details : TIMKEN 1729-20024 TAPERED ROLLER BEARING CUP
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Technical specifications
Attributes
| Inner diameter | 23.81 mm |
|---|---|
| Outer diameter | 56.896 mm |
| Width | 19.37 mm |
| Bearing Clearance | cn |
| Material | steel |
Show UNSPSC/ECL@SS
£ 18.23 excl. VAT
/ Each
£ 21.88 incl. VAT
- Delivery usually within ( 7 ) days