References
SKF:IR 7X10X10.5
Rubix:420A5627
Manufacturer :345013
EAN:7316573962144

Product details : SKF IR 7X10X10.5 INNER RING FOR NEEDLE ROLLER BEARINGS
Roller bearing Needle radial Needle roller bearing incl. matched sets and cylindrical roller bearings Track rollers N/A
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 10,5x10x10 mm |
|---|---|
| Logistic Weight | 3 g |
| Inner diameter | 7 mm |
| Outer diameter | 10 mm |
| Width | 10.5 mm |
| Bearing Clearance | cn |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 6.96 excl. VAT
/ Each
£ 8.35 incl. VAT
- Usually arrives within 14 working days
