TIMKEN 659-20024 TAPERED ROLLER BEARING CONE
Tapered roller bearing inner race, Timken
See technical informationSee documentsReferences
Timken:659
Rubix:217A3517
EAN:0053893074436





Technical specifications
| Inner diameter | 76.2 mm |
|---|---|
| Width | 41.275 mm |
| Bearing Clearance | cn |
Documents
Product details : TIMKEN 659-20024 TAPERED ROLLER BEARING CONE
Tapered roller bearing inner race, Timken
Tapered roller bearing inner race, Timken
Technical specifications
Attributes
| Inner diameter | 76.2 mm |
|---|---|
| Width | 41.275 mm |
| Bearing Clearance | cn |
| Material | stamped steel (cage) |
Show UNSPSC/ECL@SS
£ 182.71 excl. VAT
/ Each
£ 219.25 incl. VAT
- Usually arrives within 14 working days