References
INA:IR20X25X20-EGS
Rubix:238A2134
Manufacturer :0006001800000
EAN:4012802721843

Product details : INA IR20X25X20-EGS INNER RING IR..-EGS CYLINDRICAL
Inner ring IR..-EGS, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x25x25 mm |
|---|---|
| Logistic Weight | 28 g |
| Inner diameter | 20 mm |
| Outer diameter | 25 mm |
| Width | 20 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 69.90 excl. VAT
/ 5 pieces
£ 83.88 incl. VAT
- Delivery usually within ( 7 ) days
