TIMKEN 29590-20024 TAPERED ROLLER BEARING CONE
Tapered roller bearing inner race, Timken
See technical informationSee documentsReferences
Timken:29590
Rubix:397A5901
EAN:0053893238388




Technical specifications
| Inner diameter | 66.675 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 25.4 mm |
Documents
Product details : TIMKEN 29590-20024 TAPERED ROLLER BEARING CONE
Tapered roller bearing inner race, Timken
Tapered roller bearing inner race, Timken
Technical specifications
Attributes
| Inner diameter | 66.675 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 25.4 mm |
| Bearing Clearance | cn |
| Weight | 2.079 kg |
| Material | steel (stamped steel cage) |
| Coating | uncoated |
Show UNSPSC/ECL@SS
£ 82.91 excl. VAT
/ Each
£ 99.49 incl. VAT
- Delivery usually within ( 7 ) days