References
INA:IR90X100X36-EGS
Rubix:238A4286
Manufacturer :0002529130000
EAN:4012802125108

Product details : INA IR90X100X36-EGS INNER RING IR..-EGS CYLINDRICAL
Inner ring IR..-EGS, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 36x100x100 mm |
|---|---|
| Logistic Weight | 408 g |
| Inner diameter | 90 mm |
| Outer diameter | 100 mm |
| Width | 36 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 70.36 excl. VAT
/ Each
£ 84.43 incl. VAT
- Delivery usually within ( 7 ) days
