Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Needle roller bearings
Inner race
INA NEEDLE BEARING INNER IR25X30X16-IS1-XL
INA NEEDLE BEARING INNER IR25X30X16-IS1-XL
Inner ring
References
ina:
IR25X30X16-IS1-XL
rubix:
102A2417
manufacturer :
0000215550000
ean:
4012802711806
Technical specifications
Inner diameter
25
mm
Outer diameter
30
mm
Width
16
mm
See all Specifications
Product details
Technical specifications
Product details : INA NEEDLE BEARING INNER IR25X30X16-IS1-XL
Inner ring
Inner rings IR..-IS1, precision machined, with lubrication hole, to DIN 620
Strengths
Chamfered ends allow easy insertion into bearings and prevent damage to sealing lips.
Applications
Used on cages, bushings and needle bearings.
Technical specifications
Attributes
Inner diameter
25
mm
Outer diameter
30
mm
Width
16
mm
Bearing Clearance
cn
Series
ir..-is1-xl
Material
chrome steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.42
excl. VAT
/
Each
£
22.10
incl. VAT
In stock: Next day delivery
Select variants (33)
Add to cart
Create PDF from product
Check our products from related categories
TIMKEN 29590-20024 TAPERED ROLLER BEARING CONE
INA IR200X220X50-XL NEEDLE BEARING INNER IR200X220X50
SKF NEEDLE BEARING INNER IR 20X25X20
INA IR75X85X30-EGS INNER RING CYLINDRICAL
SKF NEEDLE BEARING INNER IR 45X52X22
SKF NEEDLE BEARING INNER IR 17X20X16
INA IR40X48X23-IS1-OF-XL INNER RINGWITH SLIDEWAY
INA IR25X30X32-XL NEEDLE BEARING INNER IR25X30X32
TIMKEN L853048-20000 TAPERED ROLLER BEARING CONE
INA IR95X110X63-XL NEEDLE BEARING INNER IR95X110X63
TIMKEN 526-20024 TAPERED ROLLER BEARING CONE
TIMKEN LM742747-20024 TAPERED ROLLER BEARING CONE
INA IR45X50X35-EGS INNER RING CYLINDRICAL
TIMKEN 64450-20N06 TAPERED ROLLER BEARING CONE
SKF IR160X175X40 INNER RING