TIMKEN 4553-20024 TAPERED ROLLER BEARING CONE
Tapered Roller Bearing Inner Race
See technical informationSee documentsReferences
Timken:4553
Rubix:397A6083
EAN:0053893141169




Technical specifications
| Inner diameter | 53.975 mm |
|---|---|
| Outer diameter | 63 mm |
| Width | 46.507 mm |
Documents
Product details : TIMKEN 4553-20024 TAPERED ROLLER BEARING CONE
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Inner diameter | 53.975 mm |
|---|---|
| Outer diameter | 63 mm |
| Width | 46.507 mm |
| Bearing Clearance | cn |
| Weight | 1.9 kg |
| Material | stamped steel (cage) |
Show UNSPSC/ECL@SS
£ 1,349.31 excl. VAT
/ Each
£ 1,619.17 incl. VAT
- Usually arrives within 14 working days