References
INA:IR30X37X22-XL
Rubix:101A7941
Manufacturer :0000219200000
EAN:4012802712087

Product details : INA IR30X37X22-XL NEEDLE BEARING INNER IR30X37X22
Inner ring IR..-XL, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 37 mm |
| Width | 22 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 168.90 excl. VAT
/ 5 pieces
£ 202.68 incl. VAT
- In stock: Next day delivery
