References
SKF:IR 35X42X36
Rubix:102A1199
Manufacturer :9698
EAN:7316577125958

Product details : SKF NEEDLE BEARING INNER IR 35X42X36
Roller bearing Needle radial Needle roller bearing incl. matched sets and cylindrical roller bearings Track rollers N/A
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 36x42x42 mm |
|---|---|
| Logistic Weight | 117 g |
| Inner diameter | 35 mm |
| Outer diameter | 42 mm |
| Width | 36 mm |
| Bearing Clearance | cn |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 23.04 excl. VAT
/ Each
£ 27.65 incl. VAT
- Delivery usually within ( 3 ) days
