Inner Rings
Inner diameter | 6 mm |
---|---|
Outer diameter | 9 mm |
Width | 12 mm |
Logistics dimensions (L x W x H) | 12x9x9 mm |
---|---|
Logistic Weight | 3 g |
Inner diameter | 6 mm |
Outer diameter | 9 mm |
Width | 12 mm |
Bearing Clearance | cn |
Series | ir |
Material | bearing steel |
In stock: Next day delivery