References
INA:IR5X8X12-XL
Rubix:134A0651
Manufacturer :0000200010000
EAN:4012802710779

Product details : INA IR5X8X12-XL INNER RING
Inner ring IR..-XL, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
| Inner diameter | 5 mm |
|---|---|
| Outer diameter | 8 mm |
| Width | 12 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 12.69 excl. VAT
/ Each
£ 15.23 incl. VAT
- Delivery usually within ( 7 ) days
