INA IR25X30X20,5-XL NEEDLE BEARING INNER IR25X30X20,5

Inner ring

See technical information
References
INA:IR25X30X20,5-XL
Rubix:101A5300
Manufacturer :0000216280000
EAN:4012802044010
brand logo
Technical specifications
Inner diameter25 mm
Outer diameter30 mm
Width20.5 mm
See all Specifications

Product details : INA IR25X30X20,5-XL NEEDLE BEARING INNER IR25X30X20,5


Inner ring IR..-XL, cylindrical

Strengths

The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.

Applications

Used on cages, sockets and needle bearings.

Technical specifications


Attributes
Inner diameter25 mm
Outer diameter30 mm
Width20.5 mm
Bearing Clearancecn
Materialchrome steel
Show UNSPSC/ECL@SS
£ 17.26 excl. VAT
/ Each
£ 20.71 incl. VAT
  • In stock: Next day delivery