INA IR95X110X63-EGS INNER RING CYLINDRICAL

Inner ring

See technical information
References
INA:IR95X110X63-EGS
Rubix:274A7809
Manufacturer :0015003760000
EAN:4012802706673
brand logo
Technical specifications
Inner diameter95 mm
Outer diameter110 mm
Width63 mm
See all Specifications

Product details : INA IR95X110X63-EGS INNER RING CYLINDRICAL


Inner ring IR..-EGS, cylindrical

Strengths

The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.

Applications

Used on cages, sockets and needle bearings.

Technical specifications


Attributes
Logistics dimensions (L x W x H)63x110x110 mm
Logistic Weight1170 g
Inner diameter95 mm
Outer diameter110 mm
Width63 mm
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 127.29 excl. VAT
/ Each
£ 152.75 incl. VAT
  • Delivery usually within ( 7 ) days