Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Needle roller bearings
Inner race
INA NEEDLE BEARING INNER IR20X28X20
INA NEEDLE BEARING INNER IR20X28X20
Inner ring
References
ina:
IR20X28X20-XL
rubix:
102A1927
manufacturer :
0000213850000
ean:
4012802711677
Technical specifications
Inner diameter
20
mm
Outer diameter
28
mm
Width
20
mm
See all Specifications
Product details
Technical specifications
Product details : INA NEEDLE BEARING INNER IR20X28X20
Inner ring IR..-XL, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
Inner diameter
20
mm
Outer diameter
28
mm
Width
20
mm
Bearing Clearance
cn
Series
ir..-xl
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.90
excl. VAT
/
Each
£
21.48
incl. VAT
In stock: Next day delivery
Select variants (275)
Add to cart
Create PDF from product
Check our products from related categories
INA IR10X14X20-XL NEEDLE BEARING INNER IR10X14X20
INA IR10X14X12-IS1-XL INNER RACE IR10X14X12-IS1
TIMKEN 99537-20024 TAPERED ROLLER BEARING CONE
INA NEEDLE BEARING INNER LR35X40X12,5
TIMKEN 413-20024 TAPERED ROLLER BEARING CUP
SKF NEEDLE BEARING INNER IR 70X80X30
TIMKEN 65320-20024 TAPERED ROLLER BEARING CUP
TIMKEN 47423-20024 TAPERED ROLLER BEARING CUP
INA IR320X350X80-EGS INNER RING CYLINDRICAL
TIMKEN 590-20024 TAPERED ROLLER BEARING CONE
INA IR7X10X12-XL NEEDLE BEARING INNER IR7X10X12
TIMKEN 48320-20024 TAPERED ROLLER BEARING CUP
SKF NEEDLE BEARING INNER IR 45X52X22
INA IR50X55X25-EGS INNER RING IR..-EGS CYLINDRICAL
INA IR5X8X16-XL NEEDLE BEARING INNER IR5X8X16