TIMKEN YCJ 3/4 SGT 4-BOLT FLANGED BALL BEARING UNIT
Four Bolt flanged Ball Bearing Unit with Setscrew with Shaft Guarding Technology®
See technical informationReferences
Timken:YCJ 3/4SGT
Rubix:396A2815
EAN:0087796265844


Technical specifications
| Inner diameter | 19.05 mm |
|---|---|
| Width | 27.8 mm |
| Fixation centre-to-centre distance | 63.5 mm |
Product details : TIMKEN YCJ 3/4 SGT 4-BOLT FLANGED BALL BEARING UNIT
Inch flanged bearing housing unit Fafnir
Ball bearing unit with four-bolt flange for 3/4"-shaft. Timken Shaft Guarding Technology (SGT) protects the shaft and reduces changeover times.
Technical specifications
Attributes
| Inner diameter | 19.05 mm |
|---|---|
| Width | 27.8 mm |
| Fixation centre-to-centre distance | 63.5 mm |
| Material | cast iron |
| Sealing | one rubber seal and one metal shield |
| Series | ycj |
| Total bearing width | 31.8 mm |
| Clamping | 11.1 mm |
| Diameter of fixation holes | 10 mm |
| Basic static load, radial - C0r | 6500 N |
| Basic dynamic load, radial - Cr | 14200 N |
| Weight | 0.73 kg |
| Mounting typ | four-hole square flange |
Show UNSPSC/ECL@SS
£ 56.28 excl. VAT
/ Each
£ 67.54 incl. VAT
- Usually arrives within 14 working days