NTN - Bearing Unit - UCF305D1
Inner diameter | 45 mm |
---|---|
Width | 57 mm |
Logistics dimensions (L x W x H) | 170x170x67 mm |
---|---|
Logistic Weight | 3489 g |
Inner diameter | 45 mm |
Width | 57 mm |
Length | 160 mm |
Series | UCF300 |
Number of holes | 4 |
Outer diameter | 100 mm |
Usually arrives within 14 working days