References
SNR:UCFL.209.N
Rubix:206A0227
EAN:3413529520985




Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Width | 49.2 mm |
| Fixation centre-to-centre distance | 148 mm |
Product details : SNR UCFL209N BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Oval flange bearing unit, relubricatable, insert with inner ring extended on both sides with threaded pins.
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Width | 49.2 mm |
| Fixation centre-to-centre distance | 148 mm |
| Material | grey cast iron |
| Height | 188 mm |
| Length | 108 mm |
| Series | ucfl200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 20800 N |
| Basic dynamic load, radial - Cr | 31850 N |
| Outer diameter | 85 mm |
| Weight | 1.82 kg |
Show UNSPSC/ECL@SS
£ 43.64 excl. VAT
/ Each
£ 52.37 incl. VAT
- Usually arrives within 14 working days